Motion
NU2230EM
NSK Light Wide Cylindrical Roller Bearing, 150 mm Dia Bore, 270 mm OD, 1 Row, 73 mm W, 780000 N Dynamic/930000 N Static Load
MI ITEM #08674393
MFR #NU2230EM
List Price$6,858.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Light Wide Cylindrical Roller Bearing, 150 mm Dia Bore, 270 mm OD, 1 Row, 73 mm W, 780000 N Dynamic/930000 N Static Load
MI ITEM #08674393
MFR #NU2230EM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,858.80/each for your price

Overview

Mfr description
NU2230EM CYLINDRICAL ROLLER BEARING -

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 120 °C
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Maximum RPM (Oil)
    2600 rpm
  • Maximum RPM (Grease)
    2000 rpm
  • Cage Material
    Machined Brass Cage
  • Cage Type
    High Capacity Design
  • Closure Type
    Open
  • Inner Ring Width
    73 mm
  • Outer Ring Width
    73 mm
  • Fillet Radius
    2.5 mm
  • Series
    22
  • Weight
    41.89 lbs
  • Manufacturer Upc Number
    029176727818
  • UPC_NO
    029176727818
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text