Motion
NJ228EMC3
NSK Light Cylindrical Roller Bearing, 140 mm Dia Bore, 250 mm OD, 1 Row, 42 mm W, 485000 N Dynamic/515000 N Static Load
Mi Item #08674394
MFR #NJ228EMC3
Price$4,386.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Light Cylindrical Roller Bearing, 140 mm Dia Bore, 250 mm OD, 1 Row, 42 mm W, 485000 N Dynamic/515000 N Static Load
Mi Item #08674394
MFR #NJ228EMC3

Mfr description
NJ228EMC3 CYLINDRICAL ROLLER BEARING -
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,386.45/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Fillet Radius
    2.5 mm
  • Inner Ring Width
    42 mm
  • Outer Ring Width
    42 mm
  • Outside Diameter  
    250 mm
  • Overall Width  
    250 mm
  • Weight
    20.7 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Machined Brass Cage
  • Cage Type
    High Capacity Design
  • Closure Type
    Open
  • Country of Origin
    JP
  • Flanges
    One Flange On Inner Ring
  • Harmonization Code
    8482500000
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    029176729379
  • Maximum RPM (Grease)
    2400 rpm
  • Maximum RPM (Oil)
    3000 rpm
  • Operating Temperature Range
    -40 to 120 °C
  • Product Type
    Cylindrical Roller Bearings
  • Series
    22
  • UPC_NO
    029176729379
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)