Motion
P140-13C3
NSK P140-13C3, 140 mm Dia Bore, 220 mm OD, 36 mm W, C3 Clearance
Mi Item #08674402
MFR #P140-13C3
Price$3,266.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK P140-13C3, 140 mm Dia Bore, 220 mm OD, 36 mm W, C3 Clearance
Mi Item #08674402
MFR #P140-13C3

Mfr description
P140-13C3 CYLINDRICAL ROLLER BEARING -
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,266.35/each

Specifications

Dimensions

  • Overall Width  
    220 mm

Details

  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Manufacturer Upc Number
    029176773976
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    029176773976
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)