Motion
NU1020MRC3U32
NSK Extra Light Cylindrical Roller Bearing, 100 mm Dia Bore, 150 mm OD, 1 Row, 24 mm W, 93000 N Dynamic/126000 N Static Load
Mi Item #08674406
MFR #NU1020MRC3U32
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Extra Light Cylindrical Roller Bearing, 100 mm Dia Bore, 150 mm OD, 1 Row, 24 mm W, 93000 N Dynamic/126000 N Static Load
Mi Item #08674406
MFR #NU1020MRC3U32

Mfr description
NU1020MRC3U32 CYLINDRICAL ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Width  
    150 mm

Details

  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Manufacturer Upc Number
    029176785184
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)