Motion
NUP205W
NSK Light Cylindrical Roller Bearing, 25 mm Dia Bore, 52 mm OD, 1 Row, 15 mm W, 17700 N Dynamic/15700 N Static Load
Mi Item #08674411
MFR #NUP205W
Price$256.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Light Cylindrical Roller Bearing, 25 mm Dia Bore, 52 mm OD, 1 Row, 15 mm W, 17700 N Dynamic/15700 N Static Load
Mi Item #08674411
MFR #NUP205W

Mfr description
NUP205W CYLINDRICAL ROLLER BEARING -
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$256.67/each

Specifications

Dimensions

  • Overall Width  
    52 mm

Details

  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Manufacturer Upc Number
    029176814228
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    029176814228
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)