Motion
NUP2210EMC4
NSK Light Wide Cylindrical Roller Bearing, 50 mm Dia Bore, 90 mm OD, 1 Row, 23 mm W, 96000 N Dynamic/97000 N Static Load
Mi Item #08674440
MFR #NUP2210EMC4
Price$1,260.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Light Wide Cylindrical Roller Bearing, 50 mm Dia Bore, 90 mm OD, 1 Row, 23 mm W, 96000 N Dynamic/97000 N Static Load
Mi Item #08674440
MFR #NUP2210EMC4

Mfr description
NUP2210EMC4 CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,260.60/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Fillet Radius
    1 mm
  • Inner Ring Width
    23 mm
  • Outer Ring Width
    23 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    90 mm
  • Weight
    1.49 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Machined Brass Cage
  • Cage Type
    High Capacity Design
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Internal Clearance
    C4
  • Manufacturer Upc Number
    029176955501
  • Maximum RPM (Grease)
    6300 rpm
  • Maximum RPM (Oil)
    8000 rpm
  • Operating Temperature Range
    -40 to 120 °C
  • Product Type
    Cylindrical Roller Bearings
  • Series
    22
  • UPC_NO
    029176955501
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)