Motion
NJ234EM
NSK Light Cylindrical Roller Bearing, 170 mm Dia Bore, 310 mm OD, 1 Row, 52 mm W, 475000 N Dynamic/635000 N Static Load
MI ITEM #08674445
MFR #NJ234EM
List Price$5,422.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Light Cylindrical Roller Bearing, 170 mm Dia Bore, 310 mm OD, 1 Row, 52 mm W, 475000 N Dynamic/635000 N Static Load
MI ITEM #08674445
MFR #NJ234EM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,422.44/each for your price

Overview

Mfr description
NJ234EM CYLINDRICAL ROLLER BEARING -

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Internal Clearance
    CN
  • Flanges
    One Flange On Inner Ring
  • Operating Temperature Range
    -40 to 120 °C
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Maximum RPM (Oil)
    2400 rpm
  • Maximum RPM (Grease)
    2000 rpm
  • Cage Material
    Machined Brass Cage
  • Cage Type
    High Capacity Design
  • Closure Type
    Open
  • Inner Ring Width
    52 mm
  • Outer Ring Width
    52 mm
  • Fillet Radius
    3 mm
  • Series
    2
  • Weight
    40.12 lbs
  • Manufacturer Upc Number
    029176997235
  • UPC_NO
    029176997235
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text