Motion
NUP232EM
NSK Light Cylindrical Roller Bearing, 160 mm Dia Bore, 290 mm OD, 1 Row, 48 mm W, 615000 N Dynamic/665000 N Static Load
MI ITEM #08674447
MFR #NUP232EM
List Price$6,768.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Light Cylindrical Roller Bearing, 160 mm Dia Bore, 290 mm OD, 1 Row, 48 mm W, 615000 N Dynamic/665000 N Static Load
MI ITEM #08674447
MFR #NUP232EM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,768.37/each for your price

Overview

Mfr description
NUP232EM CYLINDRICAL ROLLER BEARING -

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Internal Clearance
    CN
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Cage Material
    Machined Brass Cage
  • Cage Type
    High Capacity Design
  • Weight
    33.07 lbs
  • Manufacturer Upc Number
    192661011201
  • UPC_NO
    192661011201
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text