Overview
Mfr description
NNU4934MC3 CYLINDRICAL -MULTI ROW
Specifications
- Overall Width
- Country of OriginJP
- Harmonization Code8482500000
- Manufacturer Upc Number029176033322
- UPC_NO029176033322
- Product TypeCylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data