Motion
N1009BTKRCC1P4

NSK CORP, BEARING DIV
N1009BTKRCC1P4

Cylindrical Roller Bearing - Tapered 1:12, 45 mm ID, 75 mm OD, 75 mm Width
Mi Item #08674458
MFR #N1009BTKRCC1P4
Price$1,051.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
N1009BTKRCC1P4

Cylindrical Roller Bearing - Tapered 1:12, 45 mm ID, 75 mm OD, 75 mm Width
Mi Item #08674458
MFR #N1009BTKRCC1P4

Mfr description
N1009BTKRCC1P4 CYLINDRICAL - PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,051.64/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outside Diameter  
    75 mm
  • Overall Width  
    75 mm

Details

  • Bore Type
    Tapered 1:12
  • Country of Origin
    UK
  • Harmonization Code
    8482500000
  • Manufacturer Upc Number
    029176516214
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    029176516214
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)