Motion
N1015BTKRCC1P4

NSK CORP, BEARING DIV
N1015BTKRCC1P4

Cylindrical Roller Bearing - Tapered, 75 mm ID, 115 mm OD, 115 mm Width
Mi Item #08674459
MFR #N1015BTKRCC1P4
Price$1,284.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
N1015BTKRCC1P4

Cylindrical Roller Bearing - Tapered, 75 mm ID, 115 mm OD, 115 mm Width
Mi Item #08674459
MFR #N1015BTKRCC1P4

Mfr description
N1015BTKRCC1P4 CYLINDRICAL - PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,284.72/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Outside Diameter  
    115 mm
  • Overall Width  
    115 mm

Details

  • Bore Type
    Tapered
  • Country of Origin
    UK
  • Harmonization Code
    8482500000
  • Manufacturer Upc Number
    029176516252
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    029176516252
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)