Motion
N1020BTKRCC1P4U26

NSK CORP, BEARING DIV
N1020BTKRCC1P4U26

NSK Super Precision Thin Cylindrical Roller Bearing With Double-Ribbed Inner Ring, 100 mm Dia Bore, 150 mm OD, 1 Row, 24 mm W, 93000 N Dynamic/126000 N Static Load
MI ITEM #08674461
MFR #N1020BTKRCC1P4U26
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
N1020BTKRCC1P4U26

NSK Super Precision Thin Cylindrical Roller Bearing With Double-Ribbed Inner Ring, 100 mm Dia Bore, 150 mm OD, 1 Row, 24 mm W, 93000 N Dynamic/126000 N Static Load
MI ITEM #08674461
MFR #N1020BTKRCC1P4U26

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Width  
    150 mm

Details

  • Country of Origin
    UK
  • Harmonization Code
    8482500000
  • Manufacturer Upc Number
    029176519796
  • Product Type
    Cylindrical Roller Bearings

Overview

Mfr description
N1020BTKRCC1P4U26 CYLINDRICAL -

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought