Motion
NNU4928MBKRE2CC1P4

NSK CORP, BEARING DIV
NNU4928MBKRE2CC1P4

NSK NNU4928MBKRE2CC1P4, Super Precision Wide Cylindrical Roller Bearing With Triple-Ribbed Outer Ring, 140 mm Dia Bore, 190 mm OD, 2 Rows, 50 mm W, 283000 N Dynamic/585000 N Static Load
Mi Item #08674463
MFR #NNU4928MBKRE2CC1P4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
NNU4928MBKRE2CC1P4

NSK NNU4928MBKRE2CC1P4, Super Precision Wide Cylindrical Roller Bearing With Triple-Ribbed Outer Ring, 140 mm Dia Bore, 190 mm OD, 2 Rows, 50 mm W, 283000 N Dynamic/585000 N Static Load
Mi Item #08674463
MFR #NNU4928MBKRE2CC1P4

Mfr description
NNU4928MBKRE2CC1P4 CYLINDRICAL -
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Width  
    190 mm

Details

  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Manufacturer Upc Number
    029176537721
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    029176537721
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)