1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NSK CORP, BEARING DIV
NN3006KCC1P4
NSK Super Precision Medium Cylindrical Roller Bearing With Triple-Ribbed Inner Ring, 30 mm Dia Bore, 55 mm OD, 2 Rows, 19 mm W, 31000 N Dynamic/37000 N Static Load
MI ITEM #
08674465
MFR #
NN3006KCC1P4
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Roller Bearings
Cylindrical Bearings
NSK CORP, BEARING DIV NN3006KCC1P4
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK CORP, BEARING DIV
NN3006KCC1P4
NSK Super Precision Medium Cylindrical Roller Bearing With Triple-Ribbed Inner Ring, 30 mm Dia Bore, 55 mm OD, 2 Rows, 19 mm W, 31000 N Dynamic/37000 N Static Load
MI ITEM #
08674465
MFR #
NN3006KCC1P4
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Overall
Width
55 mm
Details
Country of Origin
JP
Harmonization Code
8482500000
Manufacturer Upc Number
029176582882
Product Type
Cylindrical Roller Bearings
Overview
Mfr description
NN3006KCC1P4 CYLINDRICAL - PRECISION
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought