Motion
NN3007MBKRCC1P4

NSK CORP, BEARING DIV
NN3007MBKRCC1P4

Cylindrical Roller Bearing - Tapered 1:12, 35 mm ID, 62 mm OD, 62 mm Width
MI ITEM #08674466
MFR #NN3007MBKRCC1P4
Price$1,191.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
NN3007MBKRCC1P4

Cylindrical Roller Bearing - Tapered 1:12, 35 mm ID, 62 mm OD, 62 mm Width
MI ITEM #08674466
MFR #NN3007MBKRCC1P4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,191.40/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    62 mm

Details

  • ABEC
    Class 4
  • Bore Type
    Tapered 1:12
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Manufacturer Upc Number
    029176582905
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    029176582905

Overview

Mfr description
NN3007MBKRCC1P4 CYLINDRICAL - PRECISION

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought