Motion
NN3034MBKRE1CC1P4

NSK CORP, BEARING DIV
NN3034MBKRE1CC1P4

Cylindrical Roller Bearing - Tapered 1:12, 170 mm ID, 260 mm OD, 260 mm Width
MI ITEM #08674467
MFR #NN3034MBKRE1CC1P4
Price$8,946.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
NN3034MBKRE1CC1P4

Cylindrical Roller Bearing - Tapered 1:12, 170 mm ID, 260 mm OD, 260 mm Width
MI ITEM #08674467
MFR #NN3034MBKRE1CC1P4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8,946.05/each

Specifications

Dimensions

  • Bore Diameter  
    170 mm
  • Outside Diameter  
    260 mm
  • Overall Width  
    260 mm

Details

  • Bore Type
    Tapered 1:12
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Manufacturer Upc Number
    029176583063
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    029176583063

Overview

Mfr description
NN3034MBKRE1CC1P4 CYLINDRICAL -

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought