Motion
N1009RXTPKRCC0P4Y

NSK CORP, BEARING DIV
N1009RXTPKRCC0P4Y

Cylindrical Roller Bearing - Tapered, 45 mm ID, 75 mm OD, 75 mm Width
MI ITEM #08674469
MFR #N1009RXTPKRCC0P4Y
Price$2,828.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
N1009RXTPKRCC0P4Y

Cylindrical Roller Bearing - Tapered, 45 mm ID, 75 mm OD, 75 mm Width
MI ITEM #08674469
MFR #N1009RXTPKRCC0P4Y

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,828.49/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outside Diameter  
    75 mm
  • Overall Width  
    75 mm

Details

  • Bore Type
    Tapered
  • Country of Origin
    UK
  • Harmonization Code
    8482500000
  • Manufacturer Upc Number
    029176649530
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    029176649530

Overview

Mfr description
N1009RXTPKRCC0P4Y CYLINDRICAL -

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought