Motion
N1018BTCCG5P4
Cylindrical Roller Bearing - Straight, 90 mm ID, 140 mm OD, 140 mm Width
MI ITEM #08674478
MFR #N1018BTCCG5P4
Price$1,800.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 90 mm ID, 140 mm OD, 140 mm Width
MI ITEM #08674478
MFR #N1018BTCCG5P4

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,800.46/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    140 mm

Details

  • Bore Type
    Straight
  • Country of Origin
    UK
  • Harmonization Code
    8482500000
  • Manufacturer Upc Number
    029176654824
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    029176654824

Overview

Mfr description
N1018BTCCG5P4 CYLINDRICAL - PRECISION

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought