Motion
N1019BTCCG5P4
NSK Super Precision Thin Cylindrical Roller Bearing With Double-Ribbed Inner Ring, 95 mm Dia Bore, 145 mm OD, 1 Row, 24 mm W, 90500 N Dynamic/120000 N Static Load
Mi Item #08674479
MFR #N1019BTCCG5P4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Super Precision Thin Cylindrical Roller Bearing With Double-Ribbed Inner Ring, 95 mm Dia Bore, 145 mm OD, 1 Row, 24 mm W, 90500 N Dynamic/120000 N Static Load
Mi Item #08674479
MFR #N1019BTCCG5P4

Mfr description
N1019BTCCG5P4 CYLINDRICAL - PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Width  
    145 mm

Details

  • Country of Origin
    UK
  • Harmonization Code
    8482500000
  • Manufacturer Upc Number
    029176654831
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)