Motion
N1021BTCCG5P4
NSK Super Precision Thin Cylindrical Roller Bearing With Double-Ribbed Inner Ring, 105 mm Dia Bore, 160 mm OD, 1 Row, 26 mm W, 109000 N Dynamic/149000 N Static Load
MI ITEM #08674481
MFR #N1021BTCCG5P4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Super Precision Thin Cylindrical Roller Bearing With Double-Ribbed Inner Ring, 105 mm Dia Bore, 160 mm OD, 1 Row, 26 mm W, 109000 N Dynamic/149000 N Static Load
MI ITEM #08674481
MFR #N1021BTCCG5P4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
N1021BTCCG5P4 CYLINDRICAL - PRECISION

Specifications

  • Overall Width
  • Country of Origin
    UK
  • Harmonization Code
    8482500000
  • Manufacturer Upc Number
    029176654862
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text