Motion
NN3019MBKRE44CC1P4

NSK CORP, BEARING DIV
NN3019MBKRE44CC1P4

NSK Super Precision Medium Cylindrical Roller Bearing With Triple-Ribbed Inner Ring, 95 mm Dia Bore, 145 mm OD, 2 Rows, 37 mm W, 150000 N Dynamic/246000 N Static Load
Mi Item #08674483
MFR #NN3019MBKRE44CC1P4
Price$1,891.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
NN3019MBKRE44CC1P4

NSK Super Precision Medium Cylindrical Roller Bearing With Triple-Ribbed Inner Ring, 95 mm Dia Bore, 145 mm OD, 2 Rows, 37 mm W, 150000 N Dynamic/246000 N Static Load
Mi Item #08674483
MFR #NN3019MBKRE44CC1P4

Mfr description
NN3019MBKRE44CC1P4 CYLINDRICAL -
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,891.59/each

Specifications

Dimensions

  • Bore Diameter  
    95 mm
  • Fillet Radius
    1.5 mm
  • Inner Ring Width
    37 mm
  • Outer Ring Width
    37 mm
  • Outside Diameter  
    145 mm
  • Overall Width  
    145 mm
  • Precision Rating
    ISO class 4
  • Weight
    5.53 lbs

Details

  • Bore Type
    Tapered 1:12
  • Cage Material
    Machined Brass Cage
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Internal Clearance
    CC1
  • Lubrication Hole Type
    Holes & Groove
  • Lubrication Type
    E44Lubrication groove and holes, outer ring
  • Manufacturer Upc Number
    029176654954
  • Maximum RPM (Grease)
    6300 rpm
  • Maximum RPM (Oil)
    7500 rpm
  • Operating Temperature Range
    -40 to 120 °C
  • Product Type
    Cylindrical Roller Bearings
  • Series
    30
  • UPC_NO
    029176654954
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)