Motion
NN3006TBKRE44CC1P4

NSK CORP, BEARING DIV
NN3006TBKRE44CC1P4

NSK Super Precision Medium Cylindrical Roller Bearing With Triple-Ribbed Inner Ring, 30 mm Dia Bore, 55 mm OD, 2 Rows, 19 mm W, 31000 N Dynamic/37000 N Static Load
Mi Item #08674486
MFR #NN3006TBKRE44CC1P4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
NN3006TBKRE44CC1P4

NSK Super Precision Medium Cylindrical Roller Bearing With Triple-Ribbed Inner Ring, 30 mm Dia Bore, 55 mm OD, 2 Rows, 19 mm W, 31000 N Dynamic/37000 N Static Load
Mi Item #08674486
MFR #NN3006TBKRE44CC1P4

Mfr description
NN3006TBKRE44CC1P4 CYLINDRICAL -
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Width  
    55 mm

Details

  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Manufacturer Upc Number
    029176706585
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)