Motion
NN3924MBKRCC1P4

NSK CORP, BEARING DIV
NN3924MBKRCC1P4

NSK Super Precision Medium Cylindrical Roller Bearing With Triple-Ribbed Inner Ring, 120 mm Dia Bore, 165 mm OD, 2 Rows, 34 mm W, 138000 N Dynamic/251000 N Static Load
MI ITEM #08674491
MFR #NN3924MBKRCC1P4
List Price$3,268.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
NN3924MBKRCC1P4

NSK Super Precision Medium Cylindrical Roller Bearing With Triple-Ribbed Inner Ring, 120 mm Dia Bore, 165 mm OD, 2 Rows, 34 mm W, 138000 N Dynamic/251000 N Static Load
MI ITEM #08674491
MFR #NN3924MBKRCC1P4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,268.42/each for your price

Overview

Mfr description
NN3924MBKRCC1P4 CYLINDRICAL - PRECISION

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Internal Clearance
    CC1
  • Operating Temperature Range
    -40 to 120 °C
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Precision Rating
    ISO class 4
  • Maximum RPM (Oil)
    6400 rpm
  • Maximum RPM (Grease)
    5300 rpm
  • Cage Material
    Machined Brass Cage
  • Closure Type
    Open
  • Inner Ring Width
    34 mm
  • Outer Ring Width
    34 mm
  • Fillet Radius
    1.1 mm
  • Series
    39
  • Weight
    4.45 lbs
  • Manufacturer Upc Number
    029176764707
  • UPC_NO
    029176764707
  • Lubrication Hole Type
    Holes & Groove
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text