Motion
NN3019TBE44CCG8P4

NSK CORP, BEARING DIV
NN3019TBE44CCG8P4

Cylindrical Roller Bearing - Straight, 145 mm Width
Mi Item #08674496
MFR #NN3019TBE44CCG8P4
Price$2,358.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
NN3019TBE44CCG8P4

Cylindrical Roller Bearing - Straight, 145 mm Width
Mi Item #08674496
MFR #NN3019TBE44CCG8P4

Mfr description
NN3019TBE44CCG8P4 CYLINDRICAL -
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,358.91/each

Specifications

Dimensions

  • Overall Width  
    145 mm

Details

  • Bore Type
    Straight
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Manufacturer Upc Number
    029176772641
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    029176772641
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)