Motion
NNU4928MC3
NSK NNU4928MC3, Extra Light Wide Cylindrical Roller Bearing, 140 mm Dia Bore, 190 mm OD, 2 Rows, 50 mm W
Mi Item #08675803
MFR #NNU4928MC3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK NNU4928MC3, Extra Light Wide Cylindrical Roller Bearing, 140 mm Dia Bore, 190 mm OD, 2 Rows, 50 mm W
Mi Item #08675803
MFR #NNU4928MC3

Mfr description
NNU4928MC3 CYLINDRICAL -MULTI ROW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Width  
    190 mm

Details

  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Manufacturer Upc Number
    029176033308
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    029176033308
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)