Overview
Mfr description
MRJ3.1/4J CYLINDRICAL - INCH ROLLER
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Country of OriginUK
- Harmonization Code8482500000
- Manufacturer Upc Number029176985256
- UPC_NO029176985256
- Product TypeCylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data