Motion
NCF 2206 CV

ROLLWAY
NCF 2206 CV

Cylindrical roller bearings, single row, full component - Straight, 30 mm ID, 62 mm OD, 20 mm Width
Mi Item #08690538
MFR #NCF 2206 CV
Price$1,265.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
NCF 2206 CV

Cylindrical roller bearings, single row, full component - Straight, 30 mm ID, 62 mm OD, 20 mm Width
Mi Item #08690538
MFR #NCF 2206 CV

Mfr description
NCF 2206 CV CYLINDRICAL FULL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,265.18/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    20 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)