Motion
NNCF 5009 CV

ROLLWAY
NNCF 5009 CV

Straight, 45 mm ID, 75 mm OD, 40 mm Width
Mi Item #08690547
MFR #NNCF 5009 CV
Price$1,268.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
NNCF 5009 CV

Straight, 45 mm ID, 75 mm OD, 40 mm Width
Mi Item #08690547
MFR #NNCF 5009 CV

Mfr description
NNCF 5009 CV CYLINDRICAL FULL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,268.41/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outside Diameter  
    75 mm
  • Overall Width  
    40 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)