Motion
NNF 5012 PP 2NR

ROLLWAY
NNF 5012 PP 2NR

Straight, 60 mm ID, 95 mm OD, 46 mm Width
Mi Item #08690564
MFR #NNF 5012 PP 2NR
Price$1,433.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
NNF 5012 PP 2NR

Straight, 60 mm ID, 95 mm OD, 46 mm Width
Mi Item #08690564
MFR #NNF 5012 PP 2NR

Mfr description
NNF 5012 PP 2NR CYLINDRICAL FULL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,433.90/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter  
    95 mm
  • Overall Width  
    46 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)