1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ROLLWAY
NNC 4920 CV
Straight, 100 mm ID, 140 mm OD, 40 mm Width
MI ITEM #
08690598
MFR #
NNC 4920 CV
List Price
$4,158.67
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Cylindrical Bearings
ROLLWAY NNC 4920 CV
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ROLLWAY
NNC 4920 CV
Straight, 100 mm ID, 140 mm OD, 40 mm Width
MI ITEM #
08690598
MFR #
NNC 4920 CV
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$4,158.67
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
NNC 4920 CV CYLINDRICAL FULL
Specifications
Bore Type
Straight
Bore Diameter
100 mm
Outside Diameter
140 mm
Overall Width
40 mm
Product Type
Cylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought