Motion
NJG 2314 CV

ROLLWAY
NJG 2314 CV

Straight, 70 mm ID, 150 mm OD, 51 mm Width
Mi Item #08690604
MFR #NJG 2314 CV
Price$4,775.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
NJG 2314 CV

Straight, 70 mm ID, 150 mm OD, 51 mm Width
Mi Item #08690604
MFR #NJG 2314 CV

Mfr description
NJG 2314 CV CYLINDRICAL FULL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,775.41/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    51 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)