Motion
NNF 5020 PP 2NR

ROLLWAY
NNF 5020 PP 2NR

Straight, 100 mm ID, 150 mm OD, 67 mm Width
MI ITEM #08690608
MFR #NNF 5020 PP 2NR
Price$3,073.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
NNF 5020 PP 2NR

Straight, 100 mm ID, 150 mm OD, 67 mm Width
MI ITEM #08690608
MFR #NNF 5020 PP 2NR

Mfr description
NNF 5020 PP 2NR CYLINDRICAL FULL
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,073.31/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    67 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)