Motion
NNCL 4926 CV

ROLLWAY
NNCL 4926 CV

Straight, 130 mm ID, 180 mm OD, 50 mm Width
Mi Item #08690620
MFR #NNCL 4926 CV
Price$9,242.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
NNCL 4926 CV

Straight, 130 mm ID, 180 mm OD, 50 mm Width
Mi Item #08690620
MFR #NNCL 4926 CV

Mfr description
NNCL 4926 CV CYLINDRICAL FULL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,242.26/each

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    50 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)