1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ROLLWAY
NNF 5028 PP 2NR
Straight, 140 mm ID, 210 mm OD, 95 mm Width
MI ITEM #
08690632
MFR #
NNF 5028 PP 2NR
List Price
$5,735.97
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Cylindrical Bearings
ROLLWAY NNF 5028 PP 2NR
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ROLLWAY
NNF 5028 PP 2NR
Straight, 140 mm ID, 210 mm OD, 95 mm Width
MI ITEM #
08690632
MFR #
NNF 5028 PP 2NR
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$5,735.97
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
NNF 5028 PP 2NR CYLINDRICAL FULL
Specifications
Bore Type
Straight
Bore Diameter
140 mm
Outside Diameter
210 mm
Overall Width
95 mm
Product Type
Cylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought