Motion
NNC 4844 CV

ROLLWAY
NNC 4844 CV

Straight, 220 mm ID, 270 mm OD, 50 mm Width
MI ITEM #08690649
MFR #NNC 4844 CV
Price$12,311.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
NNC 4844 CV

Straight, 220 mm ID, 270 mm OD, 50 mm Width
MI ITEM #08690649
MFR #NNC 4844 CV

Mfr description
NNC 4844 CV CYLINDRICAL FULL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,311.17/each

Specifications

Dimensions

  • Bore Diameter  
    220 mm
  • Outside Diameter  
    270 mm
  • Overall Width  
    50 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)