Motion
N 207 EM

ROLLWAY
N 207 EM

Cylindrical roller bearings, single row - Straight, 35 mm ID, 72 mm OD, 17 mm Width
Mi Item #08691532
MFR #N 207 EM
Price$645.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
N 207 EM

Cylindrical roller bearings, single row - Straight, 35 mm ID, 72 mm OD, 17 mm Width
Mi Item #08691532
MFR #N 207 EM

Mfr description
N 207 EM CYLINDRICAL 200-300-400, N 207
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$645.04/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    17 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)