Motion
NJ 217 EM C3

ROLLWAY
NJ 217 EM C3

Cylindrical roller bearings, single row - Straight, 85 mm ID, 150 mm OD, 28 mm Width
Mi Item #08691575
MFR #NJ 217 EM C3
Price$2,069.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
NJ 217 EM C3

Cylindrical roller bearings, single row - Straight, 85 mm ID, 150 mm OD, 28 mm Width
Mi Item #08691575
MFR #NJ 217 EM C3

Mfr description
NJ 217 EM C3 CYLINDRICAL 200-300-400,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,069.92/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    28 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)