Motion
NUP 217 EM

ROLLWAY
NUP 217 EM

Straight, 85 mm ID, 150 mm OD, 28 mm Width
Mi Item #08691576
MFR #NUP 217 EM
Price$3,861.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
NUP 217 EM

Straight, 85 mm ID, 150 mm OD, 28 mm Width
Mi Item #08691576
MFR #NUP 217 EM

Mfr description
NUP 217 EM CYLINDRICAL 200-300-400, NUP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,861.61/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    28 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)