Motion
NU 226 EM

ROLLWAY
NU 226 EM

Straight, 130 mm ID, 230 mm OD, 40 mm Width
Mi Item #08691591
MFR #NU 226 EM
Price$5,097.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
NU 226 EM

Straight, 130 mm ID, 230 mm OD, 40 mm Width
Mi Item #08691591
MFR #NU 226 EM

Mfr description
NU 226 EM CYLINDRICAL 200-300-400, NU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,097.17/each

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Outside Diameter  
    230 mm
  • Overall Width  
    40 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)