Motion
NJ 228 EM

ROLLWAY
NJ 228 EM

Cylindrical roller bearings, single row - Straight, 140 mm ID, 250 mm OD, 42 mm Width
Mi Item #08691593
MFR #NJ 228 EM
Price$10,736.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
NJ 228 EM

Cylindrical roller bearings, single row - Straight, 140 mm ID, 250 mm OD, 42 mm Width
Mi Item #08691593
MFR #NJ 228 EM

Mfr description
NJ 228 EM CYLINDRICAL 200-300-400, NJ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,736.96/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Outside Diameter  
    250 mm
  • Overall Width  
    42 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)