Motion
NU 234 EM C3

ROLLWAY
NU 234 EM C3

Straight, 170 mm ID, 310 mm OD, 52 mm Width
MI ITEM #08691604
MFR #NU 234 EM C3
Price$6,556.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
NU 234 EM C3

Straight, 170 mm ID, 310 mm OD, 52 mm Width
MI ITEM #08691604
MFR #NU 234 EM C3

Mfr description
NU 234 EM C3 CYLINDRICAL 200-300-400,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,556.54/each

Specifications

Dimensions

  • Bore Diameter  
    170 mm
  • Outside Diameter  
    310 mm
  • Overall Width  
    52 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)