Motion
NJ 238 EM

ROLLWAY
NJ 238 EM

Straight, 190 mm ID, 340 mm OD, 55 mm Width
MI ITEM #08691607
MFR #NJ 238 EM
Price$26,928.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
NJ 238 EM

Straight, 190 mm ID, 340 mm OD, 55 mm Width
MI ITEM #08691607
MFR #NJ 238 EM

Mfr description
NJ 238 EM CYLINDRICAL 200-300-400, NJ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26,928.92/each

Specifications

Dimensions

  • Bore Diameter  
    190 mm
  • Outside Diameter  
    340 mm
  • Overall Width  
    55 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)