Motion
NU 238 EM

ROLLWAY
NU 238 EM

Straight, 190 mm ID, 340 mm OD, 55 mm Width
MI ITEM #08691609
MFR #NU 238 EM
Price$23,414.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
NU 238 EM

Straight, 190 mm ID, 340 mm OD, 55 mm Width
MI ITEM #08691609
MFR #NU 238 EM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$23,414.48/each

Specifications

Dimensions

  • Bore Diameter  
    190 mm
  • Outside Diameter  
    340 mm
  • Overall Width  
    55 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings

Overview

Mfr description
NU 238 EM CYLINDRICAL 200-300-400, NU

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought