Motion
NJ 406 M

ROLLWAY
NJ 406 M

Straight, 30 mm ID, 90 mm OD, 23 mm Width
MI ITEM #08691612
MFR #NJ 406 M
Price$1,300.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
NJ 406 M

Straight, 30 mm ID, 90 mm OD, 23 mm Width
MI ITEM #08691612
MFR #NJ 406 M

Mfr description
NJ 406 M CYLINDRICAL 200-300-400, NJ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,300.83/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    23 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)