Motion
NU 409 M C3

ROLLWAY
NU 409 M C3

Straight, 45 mm ID, 120 mm OD, 29 mm Width
Mi Item #08691620
MFR #NU 409 M C3
Price$1,598.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
NU 409 M C3

Straight, 45 mm ID, 120 mm OD, 29 mm Width
Mi Item #08691620
MFR #NU 409 M C3

Mfr description
NU 409 M C3 CYLINDRICAL 200-300-400, NU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,598.17/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    29 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)