Motion
NJ 410 M

ROLLWAY
NJ 410 M

Straight, 50 mm ID, 130 mm OD, 31 mm Width
Mi Item #08691621
MFR #NJ 410 M
Price$2,403.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
NJ 410 M

Straight, 50 mm ID, 130 mm OD, 31 mm Width
Mi Item #08691621
MFR #NJ 410 M

Mfr description
NJ 410 M CYLINDRICAL 200-300-400, NJ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,403.37/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    31 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)