Motion
NJ 412 M C3

ROLLWAY
NJ 412 M C3

Straight, 60 mm ID, 150 mm OD, 35 mm Width
Mi Item #08691629
MFR #NJ 412 M C3
Price$5,182.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
NJ 412 M C3

Straight, 60 mm ID, 150 mm OD, 35 mm Width
Mi Item #08691629
MFR #NJ 412 M C3

Mfr description
NJ 412 M C3 CYLINDRICAL 200-300-400, NJ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,182.13/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    35 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)