Motion
NU 416 M

ROLLWAY
NU 416 M

Straight, 80 mm ID, 200 mm OD, 48 mm Width
Mi Item #08691638
MFR #NU 416 M
Price$6,841.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
NU 416 M

Straight, 80 mm ID, 200 mm OD, 48 mm Width
Mi Item #08691638
MFR #NU 416 M

Mfr description
NU 416 M CYLINDRICAL 200-300-400, NU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,841.84/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Outside Diameter  
    200 mm
  • Overall Width  
    48 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)