Motion
NUP 305 EM C3

ROLLWAY
NUP 305 EM C3

Straight, 25 mm ID, 62 mm OD, 17 mm Width
MI ITEM #08691651
MFR #NUP 305 EM C3
Price$807.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
NUP 305 EM C3

Straight, 25 mm ID, 62 mm OD, 17 mm Width
MI ITEM #08691651
MFR #NUP 305 EM C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$807.19/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    17 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings

Overview

Mfr description
NUP 305 EM C3 CYLINDRICAL 200-300-400,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought