Motion
NU 230 EM

ROLLWAY
NU 230 EM

Straight, 150 mm ID, 270 mm OD, 45 mm Width
MI ITEM #08691692
MFR #NU 230 EM
Price$5,078.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
NU 230 EM

Straight, 150 mm ID, 270 mm OD, 45 mm Width
MI ITEM #08691692
MFR #NU 230 EM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,078.16/each

Specifications

Dimensions

  • Bore Diameter  
    150 mm
  • Outside Diameter  
    270 mm
  • Overall Width  
    45 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings

Overview

Mfr description
NU 230 EM CYLINDRICAL 200-300-400, NU

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought